Skip to Main Content
customer-service Help
Anzzi

Elysian Farmhouse 36" 60/40 Kitchen Sink with Faucet in Brushed Nickel

Anzzi Elysian Farmhouse 36" 60/40 Kitchen Sink with Faucet in Brushed Nickel KAZ36203AS-031B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$918.99
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $918.99

Anzzi #KAZ36203AS-031B Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI presents the 36 inch ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18 gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. Included with your kitchen sink is one of our premium faucets. ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Accent Series Single Handle Pull Down Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Brushed Nickel rust resistant finish. With ANZZI perfection is our tradition.Dual Deep Soak basin opening with 60/40 split
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market
  • Triple coated underside shielding prevents condensation
  • Traditional Brushed Nickel faucet
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Size: 37 inches
  • Modern 3.5 in. by 3.5 in. drain opening
  • Singular (1) gyroscopic handle for complete control
  • Elegantly arching spout inspired by the latest European styles
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Brushed satin kitchen sink finish
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #KAZ36203AS-031B