Skip to Main Content
customer-service Help
Anzzi

Elysian Farmhouse 36" Kitchen Sink with Locke Faucet, Polished Chrome

Anzzi Elysian Farmhouse 36" Kitchen Sink with Locke Faucet,  Polished Chrome K36203A-037
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$702.56
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $702.56

Anzzi #K36203A-037 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI presents the 36 in. ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18-Gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Winston Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin opening with 60/40 split
  • ANZZI Winston kitchen sink faucet KF-AZ037
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise
  • Triple coated underside shielding prevents condensation
  • Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Space: 36 in.
  • Standard 3.5 in. drain opening
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Lustrous Satin finish
  • Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware
  • Ships from factory within 24 hours once order is processed
  •  

  • Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #K36203A-037