Skip to Main Content
customer-service Help

Fellow 24" x 72" Frameless Hinged Shower Door, Matte Black and Handle

Anzzi Fellow 24" x 72" Frameless Hinged Shower Door,  Matte Black and Handle SD-AZ09-01MB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$769.99
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Anzzi #SD-AZ09-01MB Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI continues its tradition of innovative home design with the Fellow Series shower glass door. The ANZZI Fellow Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Matte Black. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • Frameless swinging design for minimalist styled nuance
  • Single sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • Overall dimensions: 24 in. W x 72 H in.
  • Walk in opening: 23 in.
  • RHINO ALLOY certified Stainless Steel high forged hinge hardware with 90 degree action
  • Striking and vibrant Matte Black hardware finish and pristine clear glass
  • RHINO ALLOY certified Stainless Steel door handle in Matte Black
  • Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered DECO-GLASS door
  • Clever symmetrical design allows for reversible left or right installation
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Limited Also available in Brushed Nickel; Search model number: SD-AZ09-01BN
  • Curbside delivery
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #SD-AZ09-01MB