Skip to Main Content
customer-service Help
Anzzi

Luna Single Handle Pull-Down Sprayer Kitchen Faucet in Brushed Nickel

Anzzi Luna Single Handle Pull-Down Sprayer Kitchen Faucet in Brushed Nickel KF-AZ1131BN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$388.99
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $388.99

Anzzi #KF-AZ1131BN Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI presents the Luna series pull down kitchen faucet encased with a stunning brushed nickel finish. ANZZI has built its reputation of creating the best kitchen faucets by using only high quality RHINO ALLOY certified parts, lead free brass valves and rust resistant exterior plating. The Luna series kitchen sink faucets feature the ANZZI Euro-Grip pull down sprayer offering the full range of motion needed for even the toughest dish washing. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while keeping the gorgeous minimalist aesthetic intact. In our commitment to long lasting quality and design ANZZI has built a reputation for creating the most reliable design faucets for the kitchen and bath space.Euro-Grip pull down high mobility sprayer
  • Ships in 24 hours
  • Lead free solid brass valve included
  • NSF, cUPC and AB1953 certified
  • Limited Dual spray settings
  • Spout height: 5.86" - spout reach 9.31"
  • Single handle hot and cold water mixer
  • Rust and stain resistant brushed nickel finish
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    • This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #KF-AZ1131BN