Skip to Main Content
customer-service Help

Marbled Ceramic Vessel Sink in Marbled Earth Finish

Anzzi Marbled Ceramic Vessel Sink in Marbled Earth Finish LS-AZ241
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$160.50
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $160.50

Anzzi #LS-AZ241 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Introduce an exquisite piece of modern contemporary artistry to your washroom with the ANZZI Marbled Series Vessel Vitreous China bathroom sink. The ANZZI Marbled Series is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high-end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.Included: vitreous china vessel sink, matching drain (faucet not included)
  • Marbled Earth finish with matching vitreous china drain
  • RHINO ALLOY approved artisan strength vitreous china material
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Dimensions: 18.9 in. x 14.6 in.
  • Height: 5.1 in.
  • Drain size: 1.7 in.
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #LS-AZ241