ANZZI continues to offer the latest in home luxury improvement, style and decor with the Regent series full Deco-Glass shower door. Elevate your existing shower space from the everyday to the exceptional. Featuring RHINO ALLOY certified high grade aluminum with tempered Deco-Glass and German engineered smoothing sliding rollers. And ANZZI Deco-Glass shower doors exclusively feature the TSUNAMI GUARD shielding which repels water and protects again staining.0.31 inch (8mm) clear ANSI certified tempered Deco-Glass with TSUNAMI GUARD shielding
Left side sliding door
RHINO ALLOY certified high grade aluminum frame and stainless steel hardware
ANZZI TSUNAMI GUARD coating shields against water and staining
Fits into a 44 to 48 in. wide alcove opening
Overall dimensions: 48 in. by 72 in.
Opening size: 20.86 to 20.86 in. wide
Brilliant polished chrome finish
We recommend using at least two people to install; we also recommend the use of a professional installer
All mounting hardware included
Ships from factory within 24 hours once order is processed
Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com