Skip to Main Content
customer-service Help

Satui Vessel Sink in Décor White

Anzzi Satui Vessel Sink in Décor White LS-AZ8204
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$226.43
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $226.43

Anzzi #LS-AZ8204 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The ANZZI Satui Series sink is a traditionally crafted round vessel sink adorned in a Décor White finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is an elegantly shaped and captivating vessel centerpiece for any bathroom counter.RHINO ALLOY certified tempered deco-glass construction in a stunning Décor White finish
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top mount installation
  • Dimensions: 16.1 in. L x 16.1 in. W x 6.5 in. H
  • Deco-glass thickness: 1/2 in.
  • Single 1.75 in. standard drain opening
  • ANZZI Polished Chrome pop-up drain included
  • Ships from factory within 24 hours once order is processed
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #LS-AZ8204