Skip to Main Content
customer-service Help
Anzzi

Soave 2-Handle Standard Kitchen Faucet in Oil Rubbed Bronze

Anzzi Soave 2-Handle Standard Kitchen Faucet in Oil Rubbed Bronze KF-AZ032ORB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$314.99
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $314.99

Anzzi #KF-AZ032ORB Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Soave Series Dual Handle Kitchen Faucet with Pull Out Sprayer. Crafted using lead-free Rhino Alloy certified brass as the interior and our Opulent Oil Rubbed Bronze rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary decor style. Additionally, the ANZZI Soave Series features a simple to use and easy to handle Euro-grip pull out sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Soave Series is listed certified under cUPC / NSF / AB1953 for installation within North America.Opulent oil rubbed bronze finish
  • Rhino Alloy certified lead-free solid brass with rust resistant finish
  • Twin dual (2) lever handle control
  • Elegantly arching spout inspired by the latest European styles
  • Complete motion 360 Degrees turning spout
  • Valve included
  • ANZZI euro-grip sprayer with high quality low flow aerator
  • Deck mounted 3 hole installation
  • Spout reach: 8.7 in.; spout height: 8.8 in.
  • Flow rate: 1.5 GPM
  • cUPC, NSF, AB1953 certified and listed for North America
  • Marine grade quality ceramic disk valve included
  • Ships from factory within 24 hours once order is processed
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    • This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #KF-AZ032ORB