The ANZZI Soave Series sink is a traditionally crafted round vessel sink adorned in a Sapphire Wisp Finish. Coupled with the ANZZI Harmony Vessel Sink Faucet, this combination provides pure elegance in any bathroom. Each ANZZI vessel sink and faucet is formed using RHINO ALLOY certified materials for strength and quality along with high tempered Deco-Glass. The result is a perfectly shaped dynamically captivating vessel and faucet centerpiece for any bathroom counter.Sapphire wisp finish
ANZZI Harmony vessel sink faucet L-AZ095
RHINO ALLOY certified tempered deco-glass construction
Scratch-tough and stain-resistant non-porous surface
Easy-to-clean low maintenance
Top Mount installation
Deco-Glass thickness 1.75 in.
Dimensions: 16.5 in. L x 16.5 in. W x 5.875 in. H
Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com