Skip to Main Content
customer-service Help
Anzzi

Swan 64" 6-Jetted Shower Panel with Heavy Rain Shower in White

Anzzi Swan 64" 6-Jetted Shower Panel with Heavy Rain Shower in White SP-AZ033
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$784.19
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $784.19

Anzzi #SP-AZ033 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The ANZZI full body Swan shower panel features a modern laser cut Aluminum body with 6 Acu-Stream body jets provide a relaxing yet powerful water stream to massage the body. The Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And finally, always positioned at the column's flank is the Euro-Grip hand held sprayer with free reign reach of up to 60 inches. And everything is controlled through 2 chrome thermostatic and diverter controls.Your order will include one (1) ANZZI Swan Full Body Shower Panel, one (1) Heavy Rain shower head, Six (6) Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • Three (6) directional Acu-Stream body jets in polished chrome
  • 2 (Two) Shower control knobs
  • Fixed overhead shower with Heavy Rain Waterfall technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome
  • White marine grade aluminum body
  • Water saving 1.8gpm flow rate with 2.5gpm when reducer is removed
  • Crafted using RHINO ALLOY aluminum body and solid brass valves
  • Refreshing cascading waterfall shower head
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Already pre-plumbed for easy and straight forward, non-retrofit installation
  • Ships from warehouse within 24 hours of order processing
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #SP-AZ033