Skip to Main Content
customer-service Help

Valley 38" x 38" Shower Base in White

Anzzi Valley 38" x 38" Shower Base in White SB-AZ010WN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$320.35
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $320.35

Anzzi #SB-AZ010WN Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI is here to offer the perfect foundation for any modern shower enclosure. The ANZZI VALLEY foundational shower base is crafted using high-end acrylic and molded into a super sturdy contemporary style that will match brilliantly with any of today's most popular decors. The ANZZI VALLEY is engineered for efficient drainage, elegantly textured for a sure slip-resistant footing and built for long lasting reliability. To take your shower to the next level you must begin with a solid foundation and that is exactly what ANZZI shower bases provide.Modern squared shape
  • Overall size: 38 in. L x 38 in. W x 4 in. H
  • Easy to handle RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish
  • Scratch resilient easy to clean surface
  • Integrated slip-resistant texture for a safe and secure foot
  • Two (2) sided flange corner installation
  • Center drain location
  • Drain assembly not included
  • Engineered to pair with ANZZI's shower wall collection: SW-AZ007WH
  • Ships from factory within 24 hours once order is processed
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Curbside delivery
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #SB-AZ010WN