Skip to Main Content
customer-service Help
Anzzi

Vanguard Undermount 23" Kitchen Sink and Polished Chrome Timbre Faucet

Anzzi Vanguard Undermount 23" Kitchen Sink and Polished Chrome Timbre Faucet KAZ2318-034
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$425.07
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $425.07

Anzzi #KAZ2318-034 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI presents the 23 in. VANGUARD SERIES hand crafted under mount kitchen sink with faucet combination. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 16-Gauge 304 stainless steel. Only ANZZI hand crafted kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous deep soaking basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Timbre Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Single deep soak basin opening
  • ANZZI Timbre kitchen sink faucet KF-AZ034
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise
  • Triple coated underside shielding prevents condensation
  • Dimensions: 23 in. L x 18 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Space: 26 in.
  • Standard 3.5 in. drain opening
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 16 gauge strength
  • cUPC certified
  • Lustrous Satin finish
  • Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware
  • Ships from factory within 24 hours once order is processed
  •  

  • Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #KAZ2318-034