Skip to Main Content
customer-service Help
Anzzi

Vasu 60" x 36" x 74" DIY Friendly Alcove Shower Surround, White

Anzzi Vasu 60" x 36" x 74" DIY Friendly Alcove Shower Surround,  White SW-AZ8076
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,030.12
  • Country of Origin (subject to change): China
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $1,030.12

Anzzi #SW-AZ8076 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Quickly and near effortlessly transform your shower from the normal everyday design to the latest is contemporary shower décor and style. The ANZZI Vasu shower wall system is crafted using RHINO ALLOY certified parts and material including scratch resilient marine grade acrylic. These easy-DIY shower walls also features six deep set easy access shampoo shelves providing ample storage and convenience. Offering high end quality, low maintenance and trusted reliability the Vasu shower wall system is the optimal choice for modern shower upgrades.Three (3) piece shower wall system
  • Easy to handle RHINO ALLOY certified marine grade acrylic in white
  • Scratch resilient easy to clean surface
  • Simple DIY installation
  • Six (6) built in shelves for always convenient shampoo and soap placement
  • Overall dimensions: 60 in. L x 36 in. W x 74 in. H
  • Shower size: 60 in. L x 36 in. W
  • All mounting hardware included
  • Engineered to pair with ANZZI's shower base collection: SB-AZ007WL, SB-AZ014WC
  • Ships from factory within 24 hours once order is processed
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #SW-AZ8076