Welle 74x34in Framed Fixed Shower Screen Door, Matte Black with 5/16in 8mm Tempered Clear Glass

  • Mfr # SD-AZ22-01MB

  • Zoro # G916482478


product price:  $405.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel and Glass
Includes
Mounting Hardware
Size
74 in x 34 in
Height (In.)
74 in
Depth (In.)
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ22-01MB
Zoro #
G916482478
UPC #
191042085756
Country of Origin
China

Dimensions

Size
74 in x 34 in
Height (In.)
74 in
Depth (In.)
0.72 in
Width (In.)
34 in

Details

Item
Shower Door
Finish
Matte Black
Material
Stainless Steel and Glass
Includes
Mounting Hardware

Description

Step into a space where elegance meets clarity. The ANZZI Welle Series Framed Shower Screen reimagines your daily routine as a luxurious escape. The matte black frame and elegant minimalist design bring timeless charm, while the clear tempered glass with Tsunami Guard stays cleaner longer. Designed for seamless walk-in entry and reversible installation, it offers both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your style.


  • MODERN ELEGANCE: ANZZI's Welle Series minimalist shape fixed-frame design adds modern elegance to any walk-in shower.
  • TSUNAMI GUARD PROTECTION: Water-repellent tsunami guard-coated glass protects against water stains, lime scale, and soap scum.
  • CLEAR TEMPERED GLASS: Made with 5/16 in. (8mm) thick and clear tempered glass for strength and safety.
  • REVERSIBLE DESIGN: Designed for left or right wall installation, the ANZZI Welle panel adapts effortlessly to your space.
  • MATTE BLACK FINISH: Elegant matte black finish offers a stylish, refined look that instantly modernizes any shower space.
  • SEAMLESS WALK-IN ACCESS: Enjoy wide, unobstructed entry with the Welle Series open shower design.
  • RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
  • DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
  • SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in shower.
  • QUICK SHIPPING: Ships within 24 hours of order processing for fast installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.