Apache Inc.
Air Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi
- Zoro #: G3726952
- Mfr #: 99023961
Tap to zoom
Hover or click to zoom
$151.46
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $151.46
Apache Inc. #99023961 Specifications
- Zoro #: G3726952
- Mfr #: 99023961
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
- Hose Inside Dia.: 3/8"
- Hose Length: 50 ft.
- Housing Material: Steel
- Max. Pressure: 300 psi
- Media - Hose Reels: Air
- Item: Air Hose Reel,Auto-Rewind,3/8" x 50 ft.
- Country of Origin (subject to change): China
Description
Air Hose Reel,Auto-Rewind,3/8 In. x 50 ft.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Apache Inc. #99023961
Explore more
- Apache Inc. Hose Reel, 3/8" Hose Dia., 700 ft. Length, 200 psi 10029504
- Apache Inc. Hose Reel, 3/4" Hose Dia., 700 ft. Length, 300 psi 10011005
- Apache Inc. Hose Reel, 1/4" Hose Dia., 700 ft. Length, 300 psi 10036003
- Apache Inc. Hose Reel, 1-1/4" Hose Dia., 400 ft. Length, 200 psi 10035009
- Apache Inc. Hose Reel, 3/4" Hose Dia., 700 ft. Length, 200 psi 10031007
- Apache Inc. Hose Reel, 5/8" Hose Dia., 700 ft. Length, 200 psi 10041070
- Apache Inc. Hose Reel, 5/8" Hose Dia., 700 ft. Length, 300 psi 10023510
- Apache Inc. Hose Reel, 1-1/2" Hose Dia., 400 ft. Length, 200 psi 10035505
- Coleman Cable Coleman Cable x Yellow Retractable C Reel, 20ft. E315
- Reelcraft Reelcraft, Hose Reel, 1/2" x 75 ft., Max 1500 psi 82000 OMS-S
- Reelcraft Reelcraft, Hose Reel, 3/4" x 75 ft., Max 250 psi PAVD83075 OLP
- Apache Inc. Hose & Cable Reels