Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt, 2 Ply 220, Durocleat, 18 In

  • Zoro #: G6660561
  • Mfr #: 20029601-18
$28.16
  • Load Capacity (Lb.): 220
  • Belt Thickness: 25/64 in
  • Type: Black Rubber
See full product details
Orders over $75 ship free.

Apache Inc. #20029601-18 Specifications

  • Zoro #: G6660561
  • Mfr #: 20029601-18
Load Capacity (Lb.): 220 Belt Thickness: 25/64 in
Type: Black Rubber Color: Black
Belt Type: 2 Ply 220 1/8" x 1/16" Durocleat Moderate Oil Resistance Top Surface: Chevron
Belt Width: 18 in For Minimum Pulley Diameter: 12 in
Drive Pulley (In.): Min 12 Belt Properties: Oil Resistant
Application: Use with #190 Solid Plate, #550 Bolt On or #R5 Rivet Conveyor Belt Material: Rubber
Package Quantity: 1 Overall Length: Cut to Length
Item: Cleated Multi-Ply Conveyor Belt Belt Ply: 2
Overall Length (Ft.): Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10) Belt Width (In.): 18
Bed Depth (In.): 0.39 Bottom Surface: Smooth
For Lacing Type: Bolt-Hinge Lacing Maximum Working Tension: 220 piw
Ordering Instructions: Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cleated Multi-Ply Conveyor Belt, Nitrile Rubber, 25/64 In. Belt Thickness, 18 In. Belt Width, Cut to Length Overall Length, Black, Maximum Working Tension 220 PIW, Bolt-Hinge Lacing, Belt Ply 2, Top Surface Chevron, Bottom Surface Smooth

Reviews of Apache Inc. #20029601-18