Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hose Reel, 1-1/4" Hose Dia., 400 ft. Length, 200 psi

  • Zoro #: G0067632
  • Mfr #: 10035009

$1,761.51

  • Max. Pressure: 200 psi
  • Hose Length: 400 ft.
  • Hose Inside Dia.: 1-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Apache Inc. #10035009 Specifications

  • Zoro #: G0067632
  • Mfr #: 10035009
Max. Pressure: 200 psi Hose Length: 400 ft.
Hose Inside Dia.: 1-1/4" Item: Hose Reel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hose Reel,EPDM,Red,1-1/4"x400ft.,200 psi

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apache Inc. #10035009