This item is Discontinued.

Condor Entrance Mat, 3/8" thick, Black 3LLZ3

Entrance Mat, 3/8" thick, Black (Discontinued)

  • Mfr # 3LLZ3
  • Zoro # G3940833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LLZ3
Zoro #
G3940833
UPC #
86364024500
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Black
Backing Material
Recycled Rubber
Indoor/Outdoor
Outdoor
Oil Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Solid
Antimicrobial
No
Scrape/Dry
Scrape
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Recycled Rubber, Color Black, Indoor/Outdoor Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.