Apache
Turbo Wand and Adapt, High-Low, 2400 PSI
- Zoro #: G3726097
- Mfr #: 99023517
Hover or click to zoom Tap to zoom
Key Features
- Item: Turbo Wand and Adapt,High-Low,2400 PSI
$39.37
Subtotal: $39.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apache #99023517 Specifications
- Zoro #: G3726097
- Mfr #: 99023517
- UPC #: 725559535574
- Item: Turbo Wand and Adapt,High-Low,2400 PSI
- Country of Origin (subject to change): United States
Description
Turbo Wand and Adapt,High-Low,2400 PSI
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Apache #99023517
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APACHE PW Water Filter Kit, 3/4" 100 PSI 99023699
- APACHE PW Adapter, Male, Metric 44048712
- APACHE PW Adapter, 3/8" QD Plug x 3/8" FPT 44048684
- APACHE PW Adapter, 1/4" FPT, Female, Metric 44048715
- APACHE PW Adapter, Male, Metric, 3/8" QD Plug 99030671
- APACHE PW Replacement Wand Kit, Insulated, 59" 99023688
- A.R. NORTH AMERICA Motor Plate AR1260960
- KIPP Ring Nut Fixed DIN582, M12, Steel 1.1141 Bright K0768.12
- NEW COURTYARD Windshield Washer Hose Repair Splice Kit Standard Size NE1112766
- KOHLER Air Filter 18 083 04-S
- A.R. NORTH AMERICA Unloader Assembly AR2858
- Apache Pressure Washer Parts