Apc
Apc Smart-Ups X 120V Battery Pack Extension Cable
Mfr # SMX040
Zoro # G0530812
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type VRLA
- Depth 47.99 in
- Height 0.51 in
- Width 0.98 in
- Color Black
Explore More Products
- APC Smart-Ups X 1000Va Rack/To SMX1000C
- APC Smart UPS, Line Interactive, Rack, 1.5kVA SMT1500RM2UC
- APC Smart UPS, Line Interactive, 1.5kVA SMC1500C
- APC SMTL1500RM3UC Smart-UPS Li-Ion Rackmount Battery Backup System, 6 Outlets, 1500 VA, 680 J SMTL1500RM3UC
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection SMC1500C
- APC UPS System, 19 min./5.8 min. Backup Time SMT1000C
- APC SMART-UPS SRT D/CON 3000VA, 2U, (8)5-20R, (1)L5-20R, 120V 933184
- APC Apc By Schneider Electric SMC1500I Smart-UPS C 1500VA LCD 230V SMC1500I
- APC Galaxy Vs Ups Taa Compliant 10, GVSUPS100KGSUS GVSUPS100KGSUS
- APC UPS System, 11.4 min./3.7 min Backup Time SRT10KRMXLT
- TRIPP LITE On Line Double Conversion UPS, 630 W SU700XLCD
- Apc Power Systems