Apc
Axial Fan, Rectangular, 100/208V AC, 1 Phase, 1600 cfm, 29 in W.
- Zoro #: G9854214
- Mfr #: ACF402
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Steel
- CFM @ 0.000-In. SP: 1600
- Depth: 10 in
- Height: 75 1/2 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Rectangular
- Watts: 1200
$3,289.51
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $3,289.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Apc
- MFR #ACF402
- Zoro #G9854214
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 10 in |
Height | 75 1/2 in |
Width | 29 in |
Fan Width | 29" |
Fan Width | 29" |
Fan Height | 75-1/2" |
Fan Depth | 10" |
Details
Blade Material | Steel |
CFM @ 0.000-In. SP | 1600 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Rectangular |
Watts | 1200 |
Voltage | 100/208V AC |
Fan Voltage | 100/208VAC |
Motor Type | Shaded pole |
Standards | UL Listed |
Hz | 50/60 |
Fan Shape | Rectangular |
Amps | 15.0/20.0 |
Fan Item | Axial Fan |
Fan dBA | 79 |
dBA | 79 |
Thermal Protection | Impedance |
Description
Equipment Rack Air-Distribution Fan, 75 1/2 in Height, 29 in Width, 10 in Depth, 1600 CFM @ 0.000-In. SP, Voltage 100/208V AC, 1200 Watts, Sound Level 79, 50/60 Hz, Bearing Type Ball, 15.0/20.0 Amps, 1100 RPM, Mounting Location Floor, Motor Design Shaded Pole, Motor Insulation Class B, Thermal Protection Impedance, Blade Material Steel, Housing Material Cast Aluminum, Black, Standards UL Listed, Environmental Applications Equipment Cooling
Reviews of Apc #ACF402
Explore more
- APC Equipment Rack Air-Distribution Fan, Rectangular, 100/208V AC ACF400
- APC Axial Fan, Rectangular, 208/230V AC, 1 Phase, 420 cfm, 16 3/5 in W. ACF002
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 503 cfm, 16 3/5 in W. ACF001
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 260 cfm, 17 in W. ACF201BLK
- EBM-PAPST Standard Square Axial Fan, Square, 24V DC, 259 cfm, 4 2/3 in W. 4114NH6
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. RL48-19/14
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. 8314U
- DAYTON Axial Fan, Skeleton, 230V AC, 1 Phase, 82 cfm, 4 7/16 in W. 2VUW7
- EBM-PAPST Axial Fan, Round, 24V DC, 1130 cfm, 320mm W. W1G250-CI37-52
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. 3238124
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 106 cfm, 10 1/10 in W. 3240124
- Apc Axial Fans and Accessories