Apc
Axial Fan, Rectangular, 208/230V AC, 1 Phase, 420 cfm, 16 3/5 in W.
- Zoro #: G7001626
- Mfr #: ACF002
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Steel
- CFM @ 0.000-In. SP: 420
- Depth: 29 in
- Height: 3 1/2 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Rectangular
- Watts: 230
$929.39
1% off
$913.29
Subtotal: $913.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Apc
- MFR #ACF002
- Zoro #G7001626
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 29 in |
Height | 3 1/2 in |
Width | 16 3/5 in |
Fan Depth | 29" |
Fan Height | 3-1/2" |
Fan Width | 16-19/32" |
Fan Width | 16-19/32" |
Fan Dia. | 6" |
Details
Blade Material | Steel |
CFM @ 0.000-In. SP | 420 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Rectangular |
Watts | 230 |
Voltage | 208/230V AC |
dBA | 70 |
Motor Insulation | Class B |
Hz | 50/60 |
Housing Finish | Black |
Electrical Connection - Fans | Terminals |
Electrical Connections | Terminals |
Standards | UL Listed |
Fan Watts | 230 |
Item | Axial Fan |
Description
Equipment Rack Air-Distribution Fan, 3 1/2 in Height, 16 3/5 in Width, 29 in Depth, 420 CFM @ 0.000-In. SP, Voltage 208/230V AC, 230 Watts, Sound Level 70, 50/60 Hz, Bearing Type Ball, 15.0/20.0 Amps, 1100 RPM, Mounting Location Rack, Motor Design Shaded Pole, Motor Insulation Class B, Thermal Protection Impedance, Blade Material Steel, Housing Material Cast Aluminum, Black, Standards UL Listed, Environmental Applications Equipment Cooling
Reviews of Apc #ACF002
Explore more
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 503 cfm, 16 3/5 in W. ACF001
- APC Equipment Rack Air-Distribution Fan, Rectangular, 100/208V AC ACF400
- APC Axial Fan, Rectangular, 100/208V AC, 1 Phase, 1600 cfm, 29 in W. ACF402
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 260 cfm, 17 in W. ACF201BLK
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. 31CC85
- DAYTON Filter Guard, 3-1/8"x3-1/8" 31CC63
- EBM-PAPST Axial Fan, Square, 24V DC, 63 cfm, 3 5/8 in W. 3314NHH
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 34830cfm, Tube, 230/460V, 3 Phase BTA48D30750M
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. 6KD69
- EBM-PAPST Axial Fan, Round, 230V AC, 1 Phase, 271 cfm, 250mm W. W1G200-EC87-25
- EBM-PAPST Compact Blower, Square, 24V DC, 51.5 cfm cfm, 7 in W. RG125-19/14N
- Apc Axial Fans and Accessories