UPS System, Line Interactive, Floor, 1.3kVA

APC BY SCHNEIDER ELECTRIC| Zoro #: G1139223| Mfr #: BR1300G

$198.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Outlets: 10
Depth: 15.0"
Fax/Modem Line Protection: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139223 Mfr #: BR1300G
Number of Outlets: 10Depth: 15.0"
Fax/Modem Line Protection: YesInput Current: 12.0A
Watts: 780WPhase: 1
Green Environmental Attribute: Product is RechargeableUPS Type: Line Interactive
Item: UPS SystemPorts: USB, RJ45
Transfer Time: 8 to 10 msecOutlet Type: (5) UPS/Surge, (5) Surge
NEMA Receptacle Configuration: 5-15RCord Length: 6 ft.
NEMA Plug Configuration: 5-15pMounting: Floor
Includes: Software, USB CableHeight: 11.9"
Input Voltage: 120VACSpecial Features: Intuitive LCD Interface, Efficiency Greater Than 97%, Predictive Replacement Battery Date, Single Switched Outlet Group, Resettable Circuit Breaker, Cold-Start Capable, Serial Connectivity, Automatic Self Test, Audible Alarms, Predictive Failure Notification
Width: 4.4"Backup Time (Half/Full Load): 10 min./4 min.
Display Type: LCDStandards: FCC Part 15 Class B, NOM, TUV, UL 1778, RoHS Compliant
Hz: 50/60 (+/-3 Hz)Power Rating: 1.3kVA
Output Voltage: 120VACAutomatic Volts Regulation: Yes
Country of Origin (subject to change): Philippines

Description

UPS System, Line Interactive, VA Rating - UPS Systems 1.30kVA, Watts - UPS Systems 780.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 120VAC, Backup Time (Half/Full Load) 10 min./4 min., Mounting - UPS Systems Floor, Outlet Type - UPS Systems (5) UPS/Surge, (5) Surge, Number of Outlets 10, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 8 to 10 msec

Restrictions and Compliance

*3: Hazardous material

Reviews