Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement UPS Battery, 24VDC, 3" H

  • Zoro #: G5120558
  • Mfr #: APCRBC124
$73.01
  • Battery Connection - UPS Batteries: Detachable Cable
  • Depth - Batteries: 8 in
  • For Use With: BR1500G, Mfr. No. BR1300G, SMC1000-2U
See full product details
Orders over $75 ship free.

Apc By Schneider Electric #APCRBC124 Specifications

  • Zoro #: G5120558
  • Mfr #: APCRBC124
Battery Connection - UPS Batteries: Detachable Cable Depth - Batteries: 8 in
For Use With: BR1500G, Mfr. No. BR1300G, SMC1000-2U Item - UPS Battery: Replacement UPS Battery
Voltage - Batteries: 24V DC Width - Batteries: 6 in
Height - Batteries: 3 in Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Replacement UPS Battery, For Use With BR1500G, Mfr. No. BR1300G, SMC1000-2U, Voltage - Batteries 24V DC, Battery Connection - UPS Batteries Detachable Cable, Height - Batteries 3 in, Depth - Batteries 8 in, Width - Batteries 6 in

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Apc By Schneider Electric #APCRBC124