Smart UPS, On-Line, Rack, 3kVA, 120VAC

APC BY SCHNEIDER ELECTRIC| Zoro #: G0964117| Mfr #: SURTA3000RMXL3U

$2,723.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964117 Mfr #: SURTA3000RMXL3U
Output Voltage: 120VACInput Voltage: 120VAC
Phase: 1Standards: CSA, FCC Part 15 Class A, OSHPD, UL 1778
Includes: Software, Rack Mounting Brackets, Rack Mounting Support Rails, Smart UPS Signaling RS-232 CcableSpecial Features: On-Line Rack/Tower Convertible
Automatic Volts Regulation: YesNEMA Receptacle Configuration: 5-15R, 5-20R
Mounting: RackBackup Time (Half/Full Load): 34 min./14 min.
Hz: 50/60 (+/-5 Hz)Footnotes: 2, 3, 7
Display Type: LEDTransfer Time: 0 msec
Cord Length: 8 ft.Fax/Modem Line Protection: No
Width: 17.0"Outlet Type: (6) UPS/Surge, (2) Surge
Number of Outlets: 8Item: Smart UPS
Watts: 2.1kWHeight: 5.1"
Depth: 26.0"UPS Type: Online
Ports: DB9 Serial, RS232, Smart-SlotCountry of Origin (subject to change): India

Product Description

Smart UPS, Power Rating 3kVA, Output Voltage 120VAC, Backup Time (Half/Full Load) 34 min./14 min., Number of Outlets 8, Outlet Type (6) UPS/Surge, (2) Surge, Online, Rack Mounting, 2.1kW Watts, 120VAC Input Voltage, NEMA Plug Configuration L5-30P, NEMA Receptacle Configuration 5-15R, 5-20R, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17.0 In., Depth 26.0 In., Height 5.1 In., Cord Length 8 ft., Display Type LED, 50/60 (+/-5 Hz) Hz, 1 Phase

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.