JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Smart UPS, On-Line, Rack/Tower, 1.5kVA

APC BY SCHNEIDER ELECTRIC| Zoro #: G1450172| Mfr #: SURTA1500RMXL2U

$1197.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450172 Mfr #: SURTA1500RMXL2U
Standards: BSMI, CSA, FCC Part 15 Class B, OSHPD, UL 1778Special Features: Rack Height 2U, Extended Run Time
Includes: Software, Documentation CD, Rack Mounting Support Rails, Smart UPS Signaling RS232 Cable, USB CableDepth: 22.0"
Output Voltage: 120VACHz: 50/60 (+/-5 Hz)
Automatic Volts Regulation: YesFootnotes: 2, 3, 4, 7
Transfer Time: 0 msecDisplay Type: LED
Fax/Modem Line Protection: NoCord Length: 6 ft.
Outlet Type: UPS/SurgeWidth: 17.0"
Phase: 1Watts: 1.05kW
Number of Outlets: 6Item: Smart UPS
UPS Type: OnlinePorts: DB9 Serial, RS232, Smart-Slot, USB
NEMA Receptacle Configuration: 5-15RMounting: Rack/Tower
Height: 3.3"Backup Time (Half/Full Load): 22 min./8 min.
Input Voltage: 120VACCountry of Origin (subject to change): India

Product Description

Smart UPS, Power Rating 1.5kVA, Output Voltage 120VAC, Backup Time (Half/Full Load) 22 min./8 min., Number of Outlets 6, Outlet Type UPS/Surge, Online, Rack/Tower Mounting, 1.05kW Watts, 120VAC Input Voltage, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17.0 In., Depth 22.0 In., Height 3.3 In., Cord Length 6 ft., Display Type LED, 50/60 (+/-5 Hz) Hz, 1 Phase

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.