- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smart UPS, Line Intractve, Rack/Towr, 1kVA
Apc
Smart UPS, Line Intractve, Rack/Towr, 1kVA
Mfr # SMC1000C
Zoro # G5221842
Free Shipping & Returns
$409.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.0 kVA
- Watts - UPS Systems 600.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 120V AC
Customers Also Purchased
- Brand Apc
-
MFR #
SMC1000C
-
Zoro #
G5221842
- UPC # 731304291879
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 8 in |
Width | 7 in |
Cord Length | 6 ft |
Depth | 17 in |
Cable Length | 6 ft |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 1.0 kVA |
Watts - UPS Systems | 600.0 W |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 120V AC |
Backup Time (Half/Full Load) | 19 min/7 min |
Outlet Type - UPS Systems | (8) UPS/Surge |
Number of Outlets | 8 |
Medical Grade | No |
Ports | RJ45 Serial, USB |
Footnotes | 2,4 |
Mounting | Rack/Tower |
Green Environmental Attribute | Product is Rechargeable |
Input Current | 8.3 A |
Hz | 50/60 Hz |
Phase | 1 |
Outlet Type | (8) UPS/Surge |
Includes | Documentation CD, Software, USB Cable |
Fax/Modem Line Protection | Yes |
NEMA Plug Configuration | 5-15p |
Standards | CSA, NOM, RoHS Compliant, UL 1778 |
Mounting - UPS Systems | Rack/Tower |
Power Rating | 1kVA |
Item | Smart UPS |
Automatic Volts Regulation | Yes |
Transfer Time | 8 to 10 msec |
Green Certification or Other Recognition | ENERGY STAR |
Watts | 600W |
NEMA Receptacle Configuration | 5-15R |
Input Voltage | 120VAC |
Display Type | LCD |
Special Features | Advanced Battery Management, High Efficiency Green Mode, LCD Display with Status and Measurement Information, Network Grade Power Conditioning, Pure Sine-Wave Output |
Output Voltage | 120VAC |
Wattage | 600 W |
Housing Color | Black |
Backup/Run Time (Full Load) | 9.20 Minute |
Battery Type | Lead Acid |
For Use with | Network Device, Router, POS Terminal, Network Hub, Server, Switch |
Capacity - Batteries | 1000 VA/600 W |
Voltage | 120 |
Color | Black |
Input Connection | 6 ft Cord with NEMA 5-15P Plug |
Online Thermal Dissipation | 175 Btu/h |
Input Frequency | 50/60 Hz +/- 3 Hz auto-sensing |
Software Package | SmartConnect software for remote power monitoring feature availability varies by terms of use |
Acoustic Level | 41 dBA |
Product Certifications | cULus || ENERGY STAR V2.0 (USA) |
Ambient Air Temperature For Storage | -15-45°C |
Other Output Voltages | 110 V || 125 V |
Kw Rating | 600 W |
Ambient Air Temperature For Operation | 0-40°C |
Relative Humidity | 0-95 % |
Mounting Location | front |
Storage Relative Humidity | 0-95 % |
Storage Altitude | 0-50000 ft |
Number Of Cables | 1 |
Mounting Mode | not rack-mountable |
Efficiency At Full Load | 85...136 V adjustable || 93...130 V |
Provided Equipment | USB cable |
Additional Specification | cloud-enabled monitoring |
Usb Compatible | Yes |
Harmonic Distortion | Less than 5% |
Battery Life | 3-5 year(s) |
Other Input Voltages | 110 V || 125 V |
Free Slots | 0 |
Rated Power In Va | 1000 VA |
Alarm | alarm when on battery : distinctive low battery alarm : configurable delays |
Control Panel | Multi-function LCD status and control console |
Main Input Voltage | 120 V |
Communication Port Support | SmartConnect Ethernet port: for cloud monitoring feature availability varies by terms of use |
Operating Altitude | 0...10000 ft |
Waveform Type | Sine Wave |
Load Capacity | 1000 VA/600 W |
Input Voltage Range | 93 V AC - 130 V AC |
Product Type | Line-interactive UPS |
Number of Battery & Surge Outlets | 8 |
Form Factor | Tower |
Receptacle Detail | 8 x NEMA 5-15R |
Battery Chemistry | Lead Acid |
Product Color | Black |
Network (RJ-45) | Yes |
Hot Swappable | Yes |
Certifications & Standards | cULus |
Plug/Connector Type | NEMA 5-15P |
Package Contents | Smart-UPS C 1000VA LCD 120V with SmartConnect , USB cable |
Product Name | Smart-UPS C 1000VA LCD 120V with SmartConnect |
Surge Energy Rating | 680 J |
Application/Usage | POS Terminal, Network Device, Network Hub, Switch, Router, Server |
Product Line | Smart-UPS |
Typical Battery Recharge Time | 3 Hour |
Description
Smart UPS, Line Interactive, Power Rating 1 kVA, Wattage 600 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 19 min/7 min, Mounting Rack/Tower, Outlet Type (8) UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 8 to 10 msec, Width 7 in, Depth 17 in, Height 8 in, Cord Length 6 ft, Display Type LCD, 50/60 Hz Hz
Documents & Resources
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Explore More Products
- APC UPS System, 27.6 min./11 min. Backup Time SMX2000RMLV2U
- APC BR1350MS Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1350VA, 1080 J BR1350MS
- APC UPS System, 11.7 min./3.4 min Backup Time SMT3000RM2UC
- APC UPS System, 18 min./6.3 min. Backup Time SMX3000LV
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts BE425M
- APC UPS System, 18 min./6.3 min. Backup Time SMX3000LVNC
- APC LINE INTRTVE UPS 750VA BLK APWSUA750RMJ1UB
- APC Symmetra Px 100Kw Scalable To 100Kw, 208V w/ Startup, No Battery SY100K100F-NB
- APC Apc Symmetra Px - Ups ( External ) - Ac 120/208 V - 10000 Va - Ups SY10K40F
- TRIPP LITE UPS System, Line Interactive, Rack, 1kVA SMART1000RM2U
- TRIPP LITE UPS System, Line Interactive, 1.5kVA OMNIVS1500
- Apc Uninterruptible Power Supplies (UPS)