Apc By Schneider Electric

UPS System, 12.6 min./4.4 min Backup Time

Apc By Schneider Electric UPS System, 12.6 min./4.4 min Backup Time SRT5KXLT
Hover or click to zoom Tap to zoom
Key Features
  • UPS Type: On-Line/Double Conversion
  • VA Rating - UPS Systems: 5.0 kVA
  • Watts - UPS Systems: 4.25 kW
  • Input Voltage - UPS Systems: 208V AC, 240V AC
  • Output Voltage - UPS Systems: 208V AC, 240V AC
  • Backup Time (Half/Full Load): 12.6 min/4.4 min
  • Outlet Type - UPS Systems: Hardwired
  • Number of Outlets: 4
See full product details
$4,670.96

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Apc By Schneider Electric #SRT5KXLT Specifications

  • UPS Type: On-Line/Double Conversion
  • VA Rating - UPS Systems: 5.0 kVA
  • Watts - UPS Systems: 4.25 kW
  • Input Voltage - UPS Systems: 208V AC, 240V AC
  • Output Voltage - UPS Systems: 208V AC, 240V AC
  • Backup Time (Half/Full Load): 12.6 min/4.4 min
  • Outlet Type - UPS Systems: Hardwired
  • Number of Outlets: 4
  • Medical Grade: No
  • Hz: 40 to 70
  • Input Current: 24 A
  • Width: 5.1 in
  • Includes: Rack Mounting Brackets, Rack Mounting Support Rails, Temperature Probe
  • Transfer Time: 0 msec
  • Display Type: LCD
  • Mounting - UPS Systems: Rack/Tower
  • Fax/Modem Line Protection: No
  • Phase: 1
  • Standards: CSA C22.2 No.107.3-05, FCC Part 15 Class A, NOM, OSHPD, UL 1778
  • Height: 17.0 in
  • NEMA Plug Configuration: L6-30P
  • NEMA Receptacle Configuration: (2) L6-20R, (2) L6-30R
  • Automatic Volts Regulation: No
  • Depth: 28.3 in
  • Cord Length: 10 ft
  • Green Certification or Other Recognition: ENERGY STAR
  • Item: UPS System
  • Power Rating: 5.0 kVA
  • Outlet Type: Hardwired
  • Output Voltage: 208V AC, 240V AC
  • Input Voltage: 208V AC, 240V AC
  • Mounting: Rack/Tower
  • Wattage: 4.25 kW
  • Housing Color: Black
  • Capacity - Batteries: 5400 VA/4250 W
  • Battery Type: Lead Acid
  • Country of Origin (subject to change): Philippines

Description

UPS System, On-Line/Double Conversion, Power Rating 5 kVA, Wattage 4.25 kW, Input Voltage 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 12.6 min/4.4 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 4, Medical Grade No, NEMA Receptacle Configuration (2) L6-20R, (2) L6-30R, NEMA Plug Configuration L6-30P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 5 in, Depth 28 in, Height 17 in, Cord Length 10 ft

Restrictions and Compliance

  • Hazardous material

Reviews of Apc By Schneider Electric #SRT5KXLT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.