Apc By Schneider Electric

UPS System, 8.3 min./2.3 min. Backup Time

Apc By Schneider Electric UPS System, 8.3 min./2.3 min. Backup Time SRT6KRMXLT5KTF
Hover or click to zoom Tap to zoom
Key Features
  • UPS Type: On-Line/Double Conversion
  • VA Rating - UPS Systems: 6.0 kVA
  • Watts - UPS Systems: 6.0 kW
  • Input Voltage - UPS Systems: 208V AC, 240V AC
  • Output Voltage - UPS Systems: 120V AC, 208V AC, 240V AC
  • Backup Time (Half/Full Load): 8.3 min/2.3 min
  • Outlet Type - UPS Systems: Hardwired
  • Number of Outlets: 12
See full product details
$6,079.13
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Apc By Schneider Electric #SRT6KRMXLT5KTF Specifications

  • UPS Type: On-Line/Double Conversion
  • VA Rating - UPS Systems: 6.0 kVA
  • Watts - UPS Systems: 6.0 kW
  • Input Voltage - UPS Systems: 208V AC, 240V AC
  • Output Voltage - UPS Systems: 120V AC, 208V AC, 240V AC
  • Backup Time (Half/Full Load): 8.3 min/2.3 min
  • Outlet Type - UPS Systems: Hardwired
  • Number of Outlets: 12
  • Medical Grade: No
  • Fax/Modem Line Protection: No
  • Depth: 28.3 in
  • Height: 10.4 in
  • NEMA Receptacle Configuration: (1) Hardwire 3-Wire (2PH + G), (12) 5-20R, (2) L6-20R, (2) L6-30R
  • Phase: 1
  • Ports: EPO, RJ45 10/100Base-T, RJ45 Serial, Smart Slot
  • Transfer Time: 0 msec
  • Mounting - UPS Systems: Rack/Tower
  • Includes: Rack Mounting Brackets, Rack Mounting Support Rails, Temperature Probe
  • Item: UPS System
  • Width: 17.0 in
  • Standards: CSA C22.2 No.107.3-05, FCC Part 15 Class A, NOM, OSHPD, UL 1778
  • Automatic Volts Regulation: No
  • Cord Length: No Cord
  • Green Certification or Other Recognition: ENERGY STAR
  • NEMA Plug Configuration: Not Applicable
  • Hz: 40 to 70
  • Display Type: LCD
  • Input Current: 33 A
  • Input Voltage: 208V AC, 240V AC
  • Output Voltage: 120V AC, 208V AC, 240V AC
  • Mounting: Rack/Tower
  • Outlet Type: Hardwired
  • Power Rating: 6.0 kVA
  • Wattage: 6 kW
  • Housing Color: Black
  • Battery Type: Lead Acid
  • Backup/Run Time (Full Load): 2 Minute
  • Capacity - Batteries: 6000 VA/6000 W
  • Country of Origin (subject to change): Philippines

Description

UPS System, On-Line/Double Conversion, Power Rating 6 kVA, Wattage 6 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 8.3 min/2.3 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 12, Medical Grade No, NEMA Receptacle Configuration (1) Hardwire 3-Wire (2PH + G), (12) 5-20R, (2) L6-20R, (2) L6-30R, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 28 in, Height 10 in

Restrictions and Compliance

  • Hazardous material

Reviews of Apc By Schneider Electric #SRT6KRMXLT5KTF

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.