UPS System, Standby, Wall, 350VA, 120VAC

APC BY SCHNEIDER ELECTRIC| Zoro #: G0568206| Mfr #: BE350G

$54.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0568206 Mfr #: BE350G
Output Voltage: 120VACInput Voltage: 120VAC
Phase: 1Standards: cUL, California (CEC) Battery Charger, FCC Part 15 Class B, FCC Part 68, NOM, UL 1778, UL 497A, UL 498, RoHS Compliant
Special Features: Full Data line Protection, Three-Year Warranty, USB ConnectivityAutomatic Volts Regulation: No
NEMA Receptacle Configuration: 5-15RMounting: Wall
Backup Time (Half/Full Load): 5 min./1 min.Hz: 50/60 (+/-3 Hz)
Green Certification or Other Recognition: ENERGY STAR RatedFootnotes: 6
Input Current: 10.0ADisplay Type: LED
Transfer Time: 8 to 10 msecCord Length: 5 ft.
Fax/Modem Line Protection: YesWidth: 6.2"
Outlet Type: (3) UPS/Surge, (3) SurgeNumber of Outlets: 6
Item: UPS SystemWatts: 200W
Height: 3.5"Depth: 11.0"
UPS Type: StandbyPorts: RJ11, USB
Country of Origin (subject to change): Philippines

Product Description

UPS System, Power Rating 350VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 5 min./1 min., Number of Outlets 6, Outlet Type (3) UPS/Surge, (3) Surge, Standby, Wall Mounting, 200W Watts, 120VAC Input Voltage, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 8 to 10 msec, Width 6.2 In., Depth 11.0 In., Height 3.5 In., Cord Length 5 ft., Display Type LED, 50/60 (+/-3 Hz) Hz, Input Current 10.0A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.