Apc
Edb 2P 100A 18Ka 480V
- Zoro #: G700441308
- Mfr #: 0M-EDB24100
$128.99
5% off
$122.54
Subtotal: $122.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apc #0M-EDB24100 Specifications
- Zoro #: G700441308
- Mfr #: 0M-EDB24100
- Country of Origin (subject to change): China
Description
Reviews of Apc #0M-EDB24100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APC Ip2X 42 Ckt Wh 84 In-Shr Src 2, 0M-RPPD2X42842 0M-RPPD2X42842
- APC Qob 2P 10A 10Ka 120-240Vac 0M-QOB210
- APC Qob Ip2X 2P 80A 10Ka 120-240Va 0M-QOB280IP2X
- APC Ip2X 42 Ckt Blk 89 In 400A, 0M-RPP12X42894 0M-RPP12X42894
- APC Nq 42 Ckt Blk 89 In 250A, 0M-RPP1NQ42892 0M-RPP1NQ42892
- APC Qob 2P 35A 10Ka 120-240Vac 0M-QOB235
- APC 3-Pole Circuit Breaker PD3P63AT1B
- APC Circuit Breaker, 20A FFA-0018
- APC S/A Tested 3P 50A Ckt Brkr 120/240 Ul 0M-6866
- POTTER-BRUMFIELD W57-XB7A4A10-5=CKTBKR THERM PB W57-XB7A4A10-5
- MURR ELEKTRONIK 19 PL FEM RCP, 1' LEADS 8000-88010-3590500
- Apc Circuit Breakers