Apc
Equipment Rack Air-Distribution Fan, Rectangular, 100/208V AC
- Zoro #: G9854205
- Mfr #: ACF400
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Steel
- CFM @ 0.000-In. SP: 1600
- Depth: 10 in
- Height: 75 1/2 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Rectangular
- Watts: 1200
$2,764.99
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,764.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 503 cfm, 16 3/5 in W. ACF001
- APC Axial Fan, Rectangular, 208/230V AC, 1 Phase, 420 cfm, 16 3/5 in W. ACF002
- APC Axial Fan, Rectangular, 100/208V AC, 1 Phase, 1600 cfm, 29 in W. ACF402
- APC Axial Fan, Rectangular, 120V AC, 1 Phase, 260 cfm, 17 in W. ACF201BLK
- DAYTON Fan Filter Guard Assembly 3-1/4" L. 3-19/64" W. 4YD77
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D 786EW1
- ALLEGRO INDUSTRIES 12 Axial Ac Plastic Blower W, 954325E 9543-25E
- DAYTON Fan Guard, 8-3/4" 4YD82
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 38.25 cfm, 3 5/32 in W. 8412NU
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16" 31CC62
- DAYTON Standard Oblong Axial Fan, 230V AC, 196/229 cfm, 5-15/16 in W. 55VD35
- Apc Axial Fans and Accessories