Zoro Homepage

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10451SW

  • Zoro # G212449021


product price: $4,175.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
71.9 in
Receptacle Type
IEC 60320-C13/C15, IEC 60320-C13/C15/C19/C21
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10451SW
Zoro #
G212449021
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
71.9 in
Cord Length
5.91 ft
Rack Height
0U

Details

Item
PDU
Receptacle Type
IEC 60320-C13/C15, IEC 60320-C13/C15/C19/C21
Color
Black
Output Voltage
208 V AC
Mounting
Rack
Input Voltage
208 V
Standards
TAA Compliant
Phase
Three Phase
Power Rating (VA)
14.40 kVA
Plug/Connector Type
CS8365C 50A
Input Current
50 A
PDU Type
Switched
Certifications & Standards
TAA ComplianceBAA Compliance
Input Voltage Range
200 V AC - 240 V AC
Environmentally Friendly
Yes
Receptacle Detail
2(1) IEC 60320-C13/C15/C19/C21, 2(1) IEC 60320-C13/C15
Power Rating (Watt)
14.40 kW
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.