Apc
Network Cable Rj-45 F/F 15Ft Utp Cat6
- Zoro #: G0291187
- Mfr #: DDCC6-015
Hover or click to zoom Tap to zoom
Key Features
- Length - Patch Cord: 14.99 ft
- Jacket Color: Black
- Standards: TAA Compliance, UL Recognized
- Depth: 13-1/2 in
- Width: 13-1/2 in
- Package Quantity: 1
$244.99
Subtotal: $244.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APC Patch Cable - Rj-45 (M) - Rj-45 (M) - 5 Ft - Utp - ( Cat 5 ) - Gray 3827GY-5
- APC Network Cable Rj-45 F/F 5Ft Utp Cat6 DDCC6-005
- APC Network Cable Rj-45 F/F 50Ft Utp Cat6 DDCC6-050
- TALKAPHONE Hooded Surface Mounting Accessory For Etp-400/Voip-500 Series Call ETP-SMH
- BLACK BOX 25Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable F/Utp Pvc Snagless CAT6APCS-025-BL
- BELKIN 15Ft Cat6 Snagless Patch Cable, Utp, Gray Pvc Jacket, 23Awg, 50 A3L980-15-S
- C2G 30Ft Cat6A Snagless Utp Cable-Ornge 50851
- UNIRISE USA Unirise 40Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch PC6-40F-GRY-S
- TRIPP LITE Cat6 Cable, Molded Flat Patch, Blue, 25ft N201-025-BL-FL
- BLACK BOX Black Box Connect Cat6 250 Mhz Ethernet Patch Cable Utp Pvc Snagless CAT6PC-020-YL
- AXIOM MANUFACTURING Axiom 35Ft Cat6 Cable (Blue) - Taa AXG99935
- Apc Voice & Data Patch Cords