Apc
Smart-UPS 3000VA LCD RM 2U 120V
Mfr # SMT3000RM2UNC
Zoro # G5941644
Free Shipping & Returns
$2,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120V
- Color Black
- Cord Length 8.01 ft
- Mounting Style Front, Tower
Explore More Products
- APC PDU, 20A, 24 Outlet, 10 ft, Black AP7530
- APC PDU, 20A, 10 Outlet, 12 ft, Black AP9560
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J BE850M2
- APC PDU, 20A, 10 Outlet, 12 ft, Black AP9564
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J BE600M1
- APC PDU, 15A, 10 Outlet, 12 ft, Black AP9562
- APC Apc It Power Distribution Module 3 Pole 5 Wire 20A 240V Iec309 1680Cm PDM3520IEC309-1680
- APC Power Distribution Unit - Ac 208 V - 1 X Power Nema L21-20 PDM3520L2120-260
- APC Rack PDU Zero U 15A 120V, AP9567 AP9567
- POWERZONE Strip 6Out Safety 8Ft Cord Wht OR801115
- POWERZONE Power Strip Blk 6Out 3Ft OR922009
- Apc Power Strips