Apc
Smart UPS, Line Interactive, Rack, 1.5kVA
- Mfr # SMT1500RM2UC
- Zoro # G5233286
$949.05
9% off
$862.99
/ea
Subtotal: $862.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.5 kVA
- Watts - UPS Systems 1.0 kW
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 120V AC
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APC 1500VA Smart UPS LCD 120V, SMC15002UC SMC1500-2UC
- APC Apc - Apc Smart-Ups Vt Extended Run Xr Enclosure - Battery Cabinet ( SUVTBXR6B6S
- APC Gutor Pxc Ul 75Kva, 208V, No Transformer GUPXC75FS
- APC UPS System, 12.6 min./4.4 min Backup Time SRT5KXLT
- APC Mge Galaxy 3500 15Kva 208V w/ 4 Battery Modules, Start-Up 5X8 G35T15KF4B4S
- APC UPS System, 14.4 min./5.2 min Backup Time SRT8KRMXLT
- APC Apc Smart-Ups Srt 6000Va Rm 230V Marine SRT6KRMXLIM
- APC Apc Back Ups Rs 500, 230V BR500CI-AS
- APC Apc Smart-Ups Srt 3000Va 230V SRT3000XLI
- EATON 93Pm Ups 480V 160Kw 200Kw Frame 3Ph 9PV16D0025E40R2
- SOLAHD Smart UPS SDU850B
- Apc Uninterruptible Power Supplies (UPS)