- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smart UPS, Line Interactive, Rack, 750VA
Shop Alternate Products
This Product is Discontinued
Apc
Smart UPS, Line Interactive, Rack, 750VA (Discontinued)
Mfr # SUA750RM1U
Zoro # G0327984
Free Shipping & Returns
This Product is Discontinued
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 750.0 VA
- Watts - UPS Systems 480.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 120V AC
Customers Also Purchased
- Brand Apc
-
MFR #
SUA750RM1U
-
Zoro #
G0327984
- UPC # 731304123903
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8 ft |
Width | 17 in |
Depth | 26 in |
Height | 2 in |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 750.0 VA |
Watts - UPS Systems | 480.0 W |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 120V AC |
Backup Time (Half/Full Load) | 23 min/7 min |
Outlet Type - UPS Systems | (4) UPS/Surge |
Number of Outlets | 4 |
Medical Grade | No |
Footnotes | 2,3,4,7 |
Watts | 480W |
Input Current | 6.3 A |
Automatic Volts Regulation | Yes |
Outlet Type | (4) UPS/Surge |
Transfer Time | 2 to 4 msec at High Sensitivity |
Fax/Modem Line Protection | No |
Green Environmental Attribute | Product is Rechargeable |
Mounting - UPS Systems | Rack |
Power Rating | 750VA |
Includes | Rack Mounting Brackets, Rack Mounting Support Rails, Smart UPS Signaling RS-232 Cable, Software, USB Cable |
Standards | FCC Part 15 Class A, UL 1778 |
Ports | DB9 Serial, RS232, Smart-Slot, USB |
Special Features | Automatic Battery and UPS Self-Testing, AVR Boost and AVR Trim Automatic Voltage Regulation, Network-Grade Surge Suppression and Lightning Protection, Power Chute(R) Software, Rack Height 1U, SmartSlot Accessories |
Display Type | LED |
NEMA Receptacle Configuration | 5-15R |
Item | Smart UPS |
Phase | 1 |
Input Voltage | 120VAC |
Hz | 50/60 Hz ( +/-3 Hz) |
Mounting | Rack |
NEMA Plug Configuration | 5-15p |
Output Voltage | 120VAC |
Green Certification or Other Recognition | FCC Part 15 Class AUL 1778 |
Wattage | 480 W |
Capacity - Batteries | 750 VA |
Housing Color | Black |
Operating Temp. Range | 113°F (45°C) |
Backup/Run Time (Full Load) | 7.10 Minute/23.60 Minute |
Battery Type | Sealed Lead Acid (SLA) |
Voltage | 120 |
Input Connection | NEMA 5-15P Plug |
Description
Smart UPS, Line Interactive, Power Rating 750 VA, Wattage 480 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 23 min/7 min, Mounting Rack, Outlet Type (4) UPS/Surge, Number of Outlets 4, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec at High Sensitivity, Width 17 in, Depth 26 in, Height 2 in, Cord Length 8 ft, Display Type LED
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material