Smart UPS, Line Intractve, Rack/Towr, 450VA

APC| Zoro #: G2014756| Mfr #: SC450RM1U

$193.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014756 Mfr #: SC450RM1U
Output Voltage: 120VACInput Voltage: 120VAC
Phase: 1Standards: CSA, FCC Part 15 Class A, UL 1778
Includes: Software, Rack Mounting Brackets, Smart UPS Signaling RS-232 CableSpecial Features: AVR Boost and AVR Trim Automatic Voltage Regulation, Power Chute(R) Software for Power Management, SmartSlot Accessories, Network-Grade Surge Suppression and Lightning Protection, Automatic Battery and UPS Self-Testing
Depth: 15.2"UPS Type: Line Interactive
Mounting: Rack/TowerAutomatic Volts Regulation: Yes
NEMA Receptacle Configuration: 5-15RHz: 50/60 (+/-3 Hz)
Backup Time (Half/Full Load): 19 min./5 min.Footnotes: 2, 3, 6
Input Current: 3.8ADisplay Type: LED
Transfer Time: 2 to 4 msecCord Length: 6 ft.
Fax/Modem Line Protection: YesWidth: 17.0"
Outlet Type: UPS/SurgeNumber of Outlets: 4
Item: Smart UPSWatts: 280W
Height: 1.7"Ports: DB9 Serial, RS232
Country of Origin (subject to change): Philippines

Product Description

Smart UPS, Power Rating 450VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 19 min./5 min., Number of Outlets 4, Outlet Type UPS/Surge, Line Interactive, Rack/Tower Mounting, 280W Watts, 120VAC Input Voltage, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 17.0 In., Depth 15.2 In., Height 1.7 In., Cord Length 6 ft., Display Type LED, 50/60 (+/-3 Hz) Hz, Input Current 3.8A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.