20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Smart UPS, On-Line, Rack, 2.2kVA, 120VAC

APC| Zoro #: G0259673| Mfr #: SURTA2200RMXL2U

$1,622.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259673 Mfr #: SURTA2200RMXL2U
Standards: BSMI, CSA, FCC Part 15 Class B, OSHPD, UL 1778Special Features: Rack Height 2U, Extended Run Time
Includes: Software, Documentation CD, Rack Mounting Support Rails, Smart UPS Signaling RS232 Cable, USB CableOutlet Type: UPS/Surge
Width: 17.0"Phase: 1
Watts: 1.6kWNumber of Outlets: 6
Item: Smart UPSPorts: DB9 Serial, RS232, Smart-Slot, USB
UPS Type: OnlineMounting: Rack
Height: 3.3"NEMA Receptacle Configuration: 5-15R
Input Voltage: 120VACDepth: 22.0"
Backup Time (Half/Full Load): 20 min./6 min.Hz: 50/60 (+/-3 Hz)
Automatic Volts Regulation: YesOutput Voltage: 120VAC
Footnotes: 3, 4, 7Transfer Time: 0 msec
Display Type: LEDFax/Modem Line Protection: Yes
Cord Length: 6 ft.Country of Origin (subject to change): India

Product Description

Smart UPS, Power Rating 2.2kVA, Output Voltage 120VAC, Backup Time (Half/Full Load) 20 min./6 min., Number of Outlets 6, Outlet Type UPS/Surge, Online, Rack Mounting, 1.6kW Watts, 120VAC Input Voltage, NEMA Plug Configuration 5-20P, NEMA Receptacle Configuration 5-15R, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 0 msec, Width 17.0 In., Depth 22.0 In., Height 3.3 In., Cord Length 6 ft., Display Type LED, 50/60 (+/-3 Hz) Hz, 1 Phase

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.