Smart UPS, On-Line, Rack, 3kVA, 120VAC

APC| Zoro #: G0951903| Mfr #: SURTD3000XLT

$2,253.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951903 Mfr #: SURTD3000XLT
Standards: CSA, FCC Part 15 Class A, UL 1778Special Features: Extended Run Time, Rack Height 3U
Includes: Software, Smart UPS Signaling RS-232 CableFax/Modem Line Protection: No
Cord Length: 10 ft.Outlet Type: (2) UPS/Surge, (2) Surge
Width: 5.1"Phase: 1
Watts: 2.1kWNumber of Outlets: 4
Item: Smart UPSPorts: RJ45 Serial, Smart Slot,
UPS Type: OnlineMounting: Rack
Height: 17"NEMA Receptacle Configuration: L6-20R, L6-30R
Input Voltage: 208VACDepth: 26.0"
Backup Time (Half/Full Load): 18 min./12 min.Hz: 50/60 (+/-3 Hz)
Automatic Volts Regulation: YesOutput Voltage: 208VAC
Footnotes: 7Transfer Time: 0 msec
Display Type: LEDCountry of Origin (subject to change): India

Product Description

Smart UPS, Power Rating 3kVA, Output Voltage 208VAC, Backup Time (Half/Full Load) 18 min./12 min., Number of Outlets 4, Outlet Type (2) UPS/Surge, (2) Surge, Online, Rack Mounting, 2.1kW Watts, 208VAC Input Voltage, NEMA Plug Configuration L6-30P, NEMA Receptacle Configuration L6-20R, L6-30R, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 5.1 In., Depth 26.0 In., Height 17 In., Cord Length 10 ft., Display Type LED, 50/60 (+/-3 Hz) Hz, 1 Phase

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.