Apc
SurgeArrest Essential Series 6-Outlet Surge Protector with 25 ft. Cord
Mfr # PE625
Zoro # G9542642
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.05 in
- Depth 1.18 in
- Height 11.02 in
- Color Black,Grey
- Input Voltage [seVoltCodes:120]
Explore More Products
- APC A/V Surge Protection Device, 1 Phase, 120V P4V
- APC SurgeArrest Power Surge Protector, 11 Outlets, 8 ft. Cord, 2880J, Blk P11U2
- APC Performance SurgeArrest 11-Outlet Surge Protector with Ethernet P11VNT3
- APC 7 Outlet 480J Surge, NET7 NET7
- APC APC APC-BE650G1 390W Back-UPS 650 APC-BE650G1
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White P8GT
- APC SurgeArrest 6-Outlet Surge Protector with 6 ft. Cord (Black) PE66
- APC APC by Schneider Electric P12U2 120V Performance Surgearrest 4320J Surge Protector P12U2
- APC Apc Workshop Surgearrest 7 Outlet, 120V PDIY7
- SIEMENS Surge Protection Device, 100kA Lightning FS100
- CITEL Ac DIN Rail Protector, 480V, 3Ph, Delta, 3W+G, 40Ka, Imax, Ul1449 Type 4Ca DS44US-480D
- Apc Surge Protectors