Apc
UPS System, 12.1 min./3.3 min Backup Time
- Mfr # BE650G1
- Zoro # G5073420
$104.99
/ea
Subtotal: $104.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- UPS Type Standby
- VA Rating - UPS Systems 650.0 VA
- Watts - UPS Systems 390.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 120V AC
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APC Apc Smart-Ups Srt 192V 8Kva And 10Kva Battery Pack SRT192BP2
- APC Ups - Online - 12 Kw - Db-9 Rs-232, Rj-45 10/100 Base-T, Smart-Slot - SURT15KRMXLT-1TF10K
- APC Ups - External - Online - Ac 120/208/220 V - 8 Kw - 1 X Management - SUVTP10KF3B4S
- APC Galaxy Vs Ups 80Kw 480V For External Batteries, Start-Up 5X8 GVSUPS80KGS
- APC Apc Smart-Ups Vt SUVTP30KH4B4S
- APC Mge Galaxy 3500 10Kva 208V w/ 2 Battery Modules, Start-Up 5X8 G35T10KF2B2S
- APC Galaxy Vs Ups 100Kw 480V With GVSUPS100KRGS
- APC Galaxy Vs Ups 40Kw 400V With N GVSUPS40KR0B5HS
- APC Smart-Ups Xl - Ups - External - Line-Interactive - Ac 230 V - 2850 SUM3000RMXLI2U
- TRIPP LITE Replacement for Tripp Lite Smart500rt1utaa SMART500RT1UTAA TRIPP LITE
- TRIPP LITE Replacement for Tessco 37332122353 37332122353
- Apc Surge Protection