Apex
1/2" Drive, 7/16" SAE Socket
- Mfr # EX-501-5
- Zoro # G0900685
$30.59
/ea
Subtotal: $30.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 5"
- Size 7/16"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APEX 3/8" Square Drive, 10mm 6 pt. Metric Socket, 6 Points 10MM23
- APEX 1/2" Square Drive, E10 SAE Socket TX-5410
- APEX 3/8" Square Drive, 18mm Metric Socket, 6 Points UG-SF-18MM13
- APEX 1/2" Square Drive, 18mm Metric Socket, 6 Points UG-SF-18MM35
- APEX 3/4" Square Drive, 5/8" SAE Socket, 12 Points 7120-D
- APEX 1/2" Square Drive, 21mm Metric Socket, 6 Points SF-21MM25
- APEX 3/8" Square Drive, 7mm Metric Socket, 6 Points UG-M-7MME3
- APEX 3/4" Square Drive, 21mm Metric Socket, 6 Points FL-21MM17
- APEX 3/8" Square Drive, 8mm Metric Socket, 6 Points UG-SF-8MM23
- DYNAMIC Tools 3/8" Drive 12 Point Metric, 18mm Standard Length, Chrome Socket D009118
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black 34048
- Apex Sockets