Apex
1/2" Square Drive, 15mm Metric Socket, 6 Points
- Mfr # MB-15MM35
- Zoro # G6665753
$47.99
/ea
Subtotal: $47.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Extra Long Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 82.5mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APEX 1/4" Square Drive, 10mm Metric Socket, 6 Points 10MM21-D
- APEX 1" Square Drive, 24mm Metric Socket, 6 Points SF-24MM38
- APEX Wobble Socket, 1/2 Sq Dr Components Kit WSK-E
- APEX Sckt3/8 FML SQ Drv 10mm FML Hex Oal2 TA MB-10MM23
- APEX 1/2" Square Drive, 15mm Metric Socket, 6 Points M-15MM15
- APEX 3/8 in Drive, 8 mm Hex Metric Socket, 6 Points UG-M-8MM23
- APEX 3/8" Square Drive, 15mm Metric Socket, 6 Points UG-M-15MM23
- APEX Socket with Sleeve 3/8" Drive UG-10MM43
- APEX Socket, Cvrd 3/4 Sq Dr 21mm SF Hex 102mm NC-SF-21MM37
- VIM PRODUCTS VIM Tools T40 Torx 8 in. Long from V458L Set V8L-T40
- BLUE DEVIL MADE IN USA 5/16X1 SOCKET SHOULDER SCR PLAIN 3116SS
- Apex Sockets & Ratchets