Skip to Main Content
customer-service Help
Apex

1/2" Square Drive, 17mm Metric Socket, 6

Apex 1/2" Square Drive,  17mm Metric Socket,  6 SF-17MM55
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.10
  • Drive Size: 1/2" Square
  • Socket Type: Thin Wall Extra Long Length
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $31.10

Apex #SF-17MM55 Specifications

  • Drive Size: 1/2" Square
  • Socket Type: Thin Wall Extra Long Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 82.5mm
  • Material: High Carbon Alloy Steel
  • Size: 17mm
  • Item: Socket
  • Category Type: Hex Socket
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #SF-17MM55