Skip to Main Content
customer-service Help
Apex

1/2" Square Drive, 17mm Metric Socket, 6

Feedback Help us improve our product images
$98.02 /ea

Order in multiples of 12

  • Drive Size: 1/2" Square
  • Socket Type: Non Magnetic
  • SAE or Metric: Metric
See full product details
This item ships free.
Total: $1,176.24

Apex #UG-17MM45 Specifications

  • Drive Size: 1/2" Square
  • Socket Type: Non Magnetic
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 38.9mm
  • Material: Tool steel
  • Size: 17mm
  • Finish: Urethane Covered
  • Item: Socket with U-Guard
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket with U-Guard

Reviews of Apex #UG-17MM45