Skip to Main Content
customer-service Help
Apex

1/2" Square Drive, 18mm Metric Socket, 6

Apex 1/2" Square Drive,  18mm Metric Socket,  6 18MM15
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.95
  • Drive Size: 1/2" Square
  • Socket Type: Standard Length
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $25.95

Apex #18MM15 Specifications

  • Drive Size: 1/2" Square
  • Socket Type: Standard Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 38.1mm
  • Material: High Carbon Alloy Steel
  • Size: 18mm
  • Tether Capable: Tether Capable
  • Item: Socket
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket 18Mm Less Than A Lb

Reviews of Apex #18MM15