Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Square Drive, 18mm Metric Socket, 6

  • Zoro #: G0588309
  • Mfr #: 18MM25
$17.59
  • Tether Capable: Tether Capable
  • Material: High Carbon Alloy Steel
  • Item: Socket
See full product details
Orders over $75 ship free.

Apex #18MM25 Specifications

  • Zoro #: G0588309
  • Mfr #: 18MM25
Tether Capable: Tether Capable Material: High Carbon Alloy Steel
Item: Socket Size: 18mm
Overall Length: 57.1mm Socket Type: Long Length
Number of Points: 6 SAE or Metric: Metric
Drive Size: 1/2" Square Tether Style: Tether Capable
Tether Ready: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, 18Mm Long 1/2Dr

Reviews of Apex #18MM25