Apex
1/2" Square Drive, 18mm Metric Socket, 6 Points
Mfr # UG-SF-18MM15
Zoro # G7265148
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Non Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.9mm
Explore More Products
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L TX-3408
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points SF-13MM13
- APEX Power Socket, 1/2" DriveSize, E14, 1-1/2"L TX-5114
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points M-1112
- APEX 1/4" Square Drive, 8mm Metric Socket, 6 Points UG-8MM21
- APEX 1/4" Square Drive, 10mm Metric Socket, 6 Points SF-10MM11
- APEX 1/4" Square Drive, 7mm Metric Socket, 6 Points 7MM21
- AJAX TOOL WORKS Roll P" Driver, 1/4", No8 A1102
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points 61-30MM
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc CDDS60N
- KO-KEN Spinner Handle Wobble-Fix 230mm 3/8 Sq. Drive 3769NWF-230
- Apex Sockets