Apex
1/2" Square Drive, 24mm Metric Socket, 6 Points
- Mfr # 24MM35
- Zoro # G0900956
$68.89
/ea
Subtotal: $68.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Extra Long Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 88.9mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APEX 1/2" Square Drive, 18mm Metric Socket, 6 Points 18MM35
- APEX 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points SA-29
- APEX 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points UG-MB-8MM23
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points 13MM13-D
- APEX Socket, Cvrd 3/4 Sq Dr 22mm SF Hex 102 mm VGSFNC-45-22MM
- APEX 3/8" Square Drive, 18mm Metric Socket, 6 Points UG-SF-18MM13
- APEX Sckt 3/8 Fml Sq Drv 15mm Fml Hex Oal 1.5 15MM43
- APEX 3/8" Square Drive, 10mm Metric Socket, 6 Points M-10MM03
- APEX 1/2" Square Drive, E20 SAE Socket TX-5420
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Shallow Socket 1-2141
- DOTCO 1/4 Collet 208
- Apex Sockets & Ratchets